Beli Mata Obeng Torx di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp269.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  2. American Tool Precision Screwdriver Torx (Obeng Presisi)
    Mulai

    Rp98.900

    American Tool Precision Screwdriver Torx (Obeng Presisi)
    atribut:
    • Size Contents: T5,T6,T7,T8,T9,T10
  3. TEKIRO Mata Obeng Heavy Duty Set
    Mulai

    Rp139.900

    TEKIRO Mata Obeng Heavy Duty Set
    Deskripsi:
    TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
  4. Vessel Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp99.900

    Vessel Screwdriver Torx Cushion Grip (Obeng)
    Deskripsi:
    - It is a torx[[RD]] screw dedicated screwdriver made based on torx[[RD]] license, so it corresponds to various torx[[RD]] screws.- Cushion grip that fits in the hand.
  5. Kennedy Torx Screwdriver Bit Set
    Mulai

    Rp519.900

    Kennedy Torx Screwdriver Bit Set
    Deskripsi:
    Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
  6. JTC Screwdriver Socket Torx Bit (Obeng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

  7. WIHA T Handle Torx [[RD]] Screwdriver
    Mulai

    Rp479.900

    WIHA T Handle Torx [[RD]] Screwdriver
    atribut:
    • Overall Length (mm): 132
    • Weight (g): 51
    • Shaft Length (mm): 100
    • Edge Type: T25
    • Handle Length (mm): 100
  8. Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Mulai

    Rp56.900

    Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping potentially damaging the components.
    atribut:
    • Blade Shape: Round
  9. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  10. WERA Screwdriver Torx T-Type (Obeng)
    Mulai

    Rp119.900

    WERA Screwdriver Torx T-Type (Obeng)
    Deskripsi:
    -T-handle with easy to hold shape.-Work efficiency is improved by high torque transmission rate.
    atribut:
    • Opposite Side Dimension (mm): Tx6
    • Total Length (mm): 127
    • Total Width (mm): 61
  11. TEKIRO Mata Obeng Angin Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Mata Obeng Angin Set
    Deskripsi:
    suatu alat bantu untuk membuka dan memasang screw (+) biasa di gunakan pada mesin bor, coerdlesFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
  12. JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    Mulai

    Rp21.900

    JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Vessel Torx Screwdriver Power Grip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  14. monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)
    Mulai

    Rp559.900

    monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)
    Deskripsi:
    A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.
    atribut:
    • Case Dimensions (mm): 166x85x31
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Number of Set Items: 38
    • Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
  15. Kennedy Precision Screwdriver Torx Pro-Torq (Obeng Presisi)
    Mulai

    Rp51.900

    Kennedy Precision Screwdriver Torx Pro-Torq (Obeng Presisi)
    Deskripsi:
    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping.
    atribut:
    • Applications: Assembly Engineers Mechanic
    • Handle length: 95mm
Daftar Harga Mata Obeng Torx Terbaru March 2026
Vessel Torx Plate Ratchet Screwdriver SetRp269.900
WIHA Screwdriver Torx Plus (Obeng)Rp349.900
American Tool Precision Screwdriver Torx (Obeng Presisi)Rp98.900
TEKIRO Mata Obeng Heavy Duty SetRp139.900
BluePoint Screwdriver Torx M-Series (Obeng)Rp66.900
KYOTO TOOL (KTC) Screwdriver Torx Resin Handle (Obeng)Rp169.900
Vessel Screwdriver Torx Cushion Grip (Obeng)Rp99.900
Kennedy Torx Screwdriver Bit SetRp519.900
JTC Screwdriver Socket Torx Bit (Obeng)Rp21.900
WIHA T Handle Torx [[RD]] ScrewdriverRp479.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)